Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0750-04-12

  • Zoro # G716214798


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Temper
T351
Overall Length
12 in
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
75 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0750-04-12
Zoro #
G716214798
UPC #
847554039885
Country of Origin
United States

Dimensions

Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
4 in
Thickness
0.75 in

Details

Temper
T351
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
75 HRB
Galvanized
Not Galvanized
Heat Treatment
Tempered
Fabrication
Hot Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
System of Measurement
Inch
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Yield Strength
41 ksi
Thickness Tolerance
Not Rated
Brinell Hardness
120 HBW
Elongation
4 %
Flatness Tolerance
Not Rated
Item
Aluminum Precision Blank
Material
Aluminum
Tensile Strength
57 ksi
Material Grade
2024

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.75 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.