Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0750-06-06

  • Zoro # G616214812


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.063 in/0 in
System of Measurement
Inch
Tensile Strength
57 ksi
Material
Aluminum
Yield Strength
41 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0750-06-06
Zoro #
G616214812
UPC #
847554039892
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.75 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in
Overall Length
6 in

Details

System of Measurement
Inch
Tensile Strength
57 ksi
Material
Aluminum
Yield Strength
41 ksi
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Item
Aluminum Precision Blank
Shape
Plate
Elongation
4 %
Material Grade
2024
Heat Treatment
Tempered
Temper
T351
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.