Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0750-12-24

  • Zoro # G016214733


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Overall Length
24 in
Material Grade
2024
Tensile Strength
57 ksi
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0750-12-24
Zoro #
G016214733
UPC #
847554039946
Country of Origin
United States

Dimensions

Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Thickness
0.75 in
Width Tolerance
+0.063 in/0 in
Overall Width
12 in

Details

Heat Treatment
Tempered
Material Grade
2024
Tensile Strength
57 ksi
System of Measurement
Inch
Elongation
4 %
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Temper
T351
Yield Strength
41 ksi
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.