Precision Machine-Ready Blank
Mfr # UB-2024-1000-06-06
Zoro # G616214799
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Heat Treatable
Heat Treatable
Material Grade
2024
Material
Aluminum
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-2024-1000-06-06
Zoro #
G616214799
UPC #
847554039991
Country of Origin
United States
Dimensions
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
1 in
Overall Length
6 in
Details
Heat Treatable
Heat Treatable
Material Grade
2024
Material
Aluminum
Shape
Plate
Elongation
4 %
Temper
T351
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
57 ksi
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
System of Measurement
Inch
Yield Strength
41 ksi
Heat Treatment
Tempered
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.