Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-1000-12-24

  • Zoro # G516214745


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Shape
Plate
Material Grade
2024
Thickness
1 in
Tensile Strength
57 ksi
Temper
T351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-1000-12-24
Zoro #
G516214745
UPC #
847554040041
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in

Details

Shape
Plate
Material Grade
2024
Tensile Strength
57 ksi
Temper
T351
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatment
Tempered
Item
Aluminum Precision Blank
Yield Strength
41 ksi
Material
Aluminum
System of Measurement
Inch
Elongation
4 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.