Precision Machine-Ready Blank
Mfr # UB-3003-0063-12-24
Zoro # G516214813
product price: $53.35
/eaKey Features
Overall Length
24 in
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UB-3003-0063-12-24
Zoro #
G516214813
UPC #
847554040089
Country of Origin
United States
Dimensions
Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Thickness
0.063 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Details
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
System of Measurement
Inch
Material Grade
3003
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Temper
H14
Item
Aluminum Precision Blank
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 3003, Temper H14, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.063 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.