Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-3003-0125-12-24

  • Zoro # G216214793


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
24 in
Includes Material Certificate
Material Certificate with Lot Number
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB-3003-0125-12-24
Zoro #
G216214793
UPC #
847554040102
Country of Origin
United States

Dimensions

Overall Length
24 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in

Details

Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Temper
H14
Heat Treatable
Not Heat Treatable
Item
Aluminum Precision Blank
Material Grade
3003
Shape
Sheet
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 3003, Temper H14, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.