Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-5052-0190-12-12

  • Zoro # G716214767


product price: $60.39
/ea

Key Features

Heat Treatment
No Heat Treatment
Thickness
0.19 in
System of Measurement
Inch
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-5052-0190-12-12
Zoro #
G716214767
UPC #
847554040164
Country of Origin
United States

Dimensions

Thickness
0.19 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in

Details

Heat Treatment
No Heat Treatment
System of Measurement
Inch
Item
Aluminum Precision Blank
Temper
H32
Material Grade
5052
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Shape
Sheet

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.