Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-5052-0190-24-24

  • Zoro # G816214773


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Not Heat Treatable
Material
Aluminum
Temper
H32
Includes Material Certificate
Material Certificate with Lot Number
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-5052-0190-24-24
Zoro #
G816214773
UPC #
847554040188
Country of Origin
United States

Dimensions

Thickness
0.19 in
Overall Width
24 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in

Details

Heat Treatable
Not Heat Treatable
Material
Aluminum
Temper
H32
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
5052
Heat Treatment
No Heat Treatment
Shape
Sheet
Item
Aluminum Precision Blank
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.