Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-5052-0190-48-48

  • Zoro # G016214801


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Width Tolerance
+0.063 in/0 in
Temper
H32
Overall Length
4 ft
Material Grade
5052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-5052-0190-48-48
Zoro #
G016214801
UPC #
847554040201
Country of Origin
United States

Dimensions

Overall Width
4 ft
Width Tolerance
+0.063 in/0 in
Overall Length
4 ft
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in

Details

Temper
H32
Material Grade
5052
Material
Aluminum
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Item
Aluminum Precision Blank
Shape
Sheet
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 4 ft, Length Tolerance +0.063 in/0 in, Overall Width 4 ft, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.