Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-5052-0250-06-06

  • Zoro # G516214790


product price: $30.39
/ea

Key Features

Material Grade
5052
Width Tolerance
+0.063 in/0 in
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Temper
H32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-5052-0250-06-06
Zoro #
G516214790
UPC #
847554040218
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
6 in
Thickness
0.25 in
Length Tolerance
+0.063 in/0 in

Details

Material Grade
5052
Heat Treatment
No Heat Treatment
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Temper
H32
Shape
Plate
Material
Aluminum
Heat Treatable
Not Heat Treatable
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.