Precision Machine-Ready Blank
Mfr # UB-5052-0250-06-12
Zoro # G216214809
product price: $44.39
/eaKey Features
Heat Treatment
No Heat Treatment
Overall Length
12 in
Yield Strength
Not Rated
Thickness
0.25 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-5052-0250-06-12
Zoro #
G216214809
UPC #
847554040225
Country of Origin
United States
Dimensions
Overall Length
12 in
Thickness
0.25 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Heat Treatment
No Heat Treatment
Yield Strength
Not Rated
Material
Aluminum
Galvanized
Not Galvanized
Thickness Tolerance
Not Rated
Temper
H32
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Tensile Strength
Not Rated
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
55 HRB
Material Grade
5052
System of Measurement
Inch
Brinell Hardness
60 HBW
Flatness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Description
Aluminum Precision Blank, Aluminum, 5052, H32, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.