Precision Machine-Ready Blank
Mfr # UB-5052-0375-12-12
Zoro # G116214732
product price: $92.55
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Temper
H32
Material Grade
5052
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-5052-0375-12-12
Zoro #
G116214732
UPC #
847554040348
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
0.375 in
Overall Width
12 in
Overall Length
12 in
Details
Temper
H32
Material Grade
5052
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Item
Aluminum Precision Blank
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.