Precision Machine-Ready Blank
Mfr # UB-5052-0500-06-06
Zoro # G516215179
product price: $42.05
/eaKey Features
Temper
H32
Heat Treatment
No Heat Treatment
Length Tolerance
+0.063 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-5052-0500-06-06
Zoro #
G516215179
UPC #
847554040416
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Thickness
0.5 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Details
Temper
H32
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Material Grade
5052
System of Measurement
Inch
Shape
Plate
Item
Aluminum Precision Blank
Material
Aluminum
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.