Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-5052-0500-12-12

  • Zoro # G016215204


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.063 in/0 in
Shape
Plate
Temper
H32
Heat Treatable
Not Heat Treatable
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-5052-0500-12-12
Zoro #
G016215204
UPC #
847554040447
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.5 in
Overall Width
12 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in

Details

Shape
Plate
Temper
H32
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Item
Aluminum Precision Blank
Material Grade
5052
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.