Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0063-06-12

  • Zoro # G216215226


product price: $33.55
/ea

Key Features

Elongation
17 %
Width Tolerance
+0.063 in/0 in
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
Not Rated
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0063-06-12
Zoro #
G216215226
UPC #
847554040492
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.063 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Elongation
17 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
Not Rated
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Rockwell Hardness
60 HRB
Temper
T6
Tolerance Rating
Standard
System of Measurement
Inch
Straightness Tolerance
Not Rated
Thickness Tolerance
Not Rated
Yield Strength
40 ksi
Brinell Hardness
95 HBW
Galvanized
Not Galvanized
Item
Aluminum Precision Blank
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.063 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.