Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0090-06-12

  • Zoro # G916215175


product price: $37.09
/ea

Key Features

Temper
T6
Straightness Tolerance
Not Rated
Yield Strength
40 ksi
Thickness Tolerance
Not Rated
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0090-06-12
Zoro #
G916215175
UPC #
847554040522
Country of Origin
United States

Dimensions

Thickness
0.09 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Temper
T6
Straightness Tolerance
Not Rated
Yield Strength
40 ksi
Thickness Tolerance
Not Rated
Tensile Strength
45 ksi
Brinell Hardness
95 HBW
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Galvanized
Not Galvanized
Tolerance Rating
Standard
Rockwell Hardness
60 HRB
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Flatness Tolerance
Not Rated
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Material Grade
6061
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.09 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.