Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0125-00-12

  • Zoro # G116215166


product price: $19.55
/ea

Key Features

Rockwell Hardness
60 HRB
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Tolerance Rating
Standard
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0125-00-12
Zoro #
G116215166
UPC #
847554040539
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Overall Width
1/2 in

Details

Rockwell Hardness
60 HRB
Item
Aluminum Precision Blank
Tolerance Rating
Standard
System of Measurement
Inch
Brinell Hardness
95 HBW
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
Material Grade
6061
Galvanized
Not Galvanized
Thickness Tolerance
Not Rated
Heat Treatment
Tempered
Straightness Tolerance
Not Rated
Tensile Strength
45 ksi
Elongation
17 %
Heat Treatable
Heat Treatable
Material
Aluminum
Temper
T6

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 1/2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.