Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0125-02-06

  • Zoro # G716215214


product price: $20.35
/ea

Key Features

Thickness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0125-02-06
Zoro #
G716215214
UPC #
847554040577
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Overall Width
2 in
Overall Length
6 in
Length Tolerance
+0.063 in/0 in

Details

Thickness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Brinell Hardness
95 HBW
Heat Treatment
Tempered
Flatness Tolerance
Not Rated
Yield Strength
40 ksi
Elongation
17 %
Tensile Strength
45 ksi
Temper
T6
Material
Aluminum
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Material Grade
6061
Item
Aluminum Precision Blank
Rockwell Hardness
60 HRB
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.