Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0125-02-12

  • Zoro # G716215207


product price: $25.65
/ea

Key Features

Overall Length
12 in
Thickness Tolerance
Not Rated
Tolerance Rating
Standard
Thickness
0.125 in
Temper
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0125-02-12
Zoro #
G716215207
UPC #
847554040584
Country of Origin
United States

Dimensions

Overall Length
12 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
2 in

Details

Thickness Tolerance
Not Rated
Tolerance Rating
Standard
Item
Aluminum Precision Blank
Temper
T6
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Galvanized
Not Galvanized
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
Brinell Hardness
95 HBW
Straightness Tolerance
Not Rated
Tensile Strength
45 ksi
Material
Aluminum
Yield Strength
40 ksi
Material Grade
6061
Rockwell Hardness
60 HRB
System of Measurement
Inch

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.