Precision Machine-Ready Blank
Mfr # UB-6061-0125-03-03
Zoro # G816215169
product price: $18.99
/eaKey Features
Heat Treatment
Tempered
Flatness Tolerance
Not Rated
Overall Width
3 in
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0125-03-03
Zoro #
G816215169
UPC #
847554040591
Country of Origin
United States
Dimensions
Overall Width
3 in
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
3 in
Details
Heat Treatment
Tempered
Flatness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Item
Aluminum Precision Blank
System of Measurement
Inch
Yield Strength
40 ksi
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Material Grade
6061
Elongation
17 %
Thickness Tolerance
Not Rated
Temper
T6
Tensile Strength
45 ksi
Rockwell Hardness
60 HRB
Brinell Hardness
95 HBW
Galvanized
Not Galvanized
Description
Aluminum Precision Blank, Aluminum, 6061, T6, 3 in Overall Length, Length Tolerance +0.063 in/0 in, 3 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.