Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0125-03-06

  • Zoro # G716215160


product price: $22.65
/ea

Key Features

Flatness Tolerance
Not Rated
Heat Treatment
Tempered
Tolerance Rating
Standard
Material Grade
6061
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0125-03-06
Zoro #
G716215160
UPC #
847554040607
Country of Origin
United States

Dimensions

Thickness
0.125 in
Overall Length
6 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
3 in

Details

Flatness Tolerance
Not Rated
Heat Treatment
Tempered
Tolerance Rating
Standard
Material Grade
6061
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Rockwell Hardness
60 HRB
Temper
T6
Material
Aluminum
Straightness Tolerance
Not Rated
Thickness Tolerance
Not Rated
System of Measurement
Inch
Elongation
17 %
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
Yield Strength
40 ksi
Brinell Hardness
95 HBW

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 3 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.