Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0125-04-06

  • Zoro # G516215186


product price: $24.79
/ea

Key Features

Material
Aluminum
Tensile Strength
45 ksi
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Rockwell Hardness
60 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0125-04-06
Zoro #
G516215186
UPC #
847554040621
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
0.125 in
Overall Width
4 in
Overall Length
6 in

Details

Material
Aluminum
Tensile Strength
45 ksi
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Rockwell Hardness
60 HRB
Temper
T6
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Material Grade
6061
Heat Treatable
Heat Treatable
Elongation
17 %
Thickness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
Tempered
Straightness Tolerance
Not Rated
Item
Aluminum Precision Blank
Brinell Hardness
95 HBW

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.