Precision Machine-Ready Blank
Mfr # UB-6061-0125-12-24
Zoro # G116215180
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+0.063 in/0 in
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Temper
T6
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0125-12-24
Zoro #
G116215180
UPC #
847554040713
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
12 in
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Details
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Temper
T6
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
Shape
Sheet
Yield Strength
40 ksi
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Material
Aluminum
System of Measurement
Inch
Elongation
17 %
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.