Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0125-12-48

  • Zoro # G216215172


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Tensile Strength
45 ksi
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0125-12-48
Zoro #
G216215172
UPC #
847554040720
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Overall Length
4 ft

Details

Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Tensile Strength
45 ksi
System of Measurement
Inch
Elongation
17 %
Material Grade
6061
Shape
Sheet
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Temper
T6
Item
Aluminum Precision Blank
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 4 ft, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.