Precision Machine-Ready Blank
Mfr # UB-6061-0125-24-48
Zoro # G916215205
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+0.063 in/0 in
Material Grade
6061
Heat Treatable
Heat Treatable
Yield Strength
40 ksi
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0125-24-48
Zoro #
G916215205
UPC #
847554040744
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Width
24 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Overall Length
4 ft
Details
Material Grade
6061
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Yield Strength
40 ksi
Shape
Sheet
Temper
T6
Material
Aluminum
Tensile Strength
45 ksi
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
Tempered
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 4 ft, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.