Precision Machine-Ready Blank
Mfr # UB-6061-0190-06-06
Zoro # G416215125
product price: $33.59
/eaKey Features
Thickness
0.19 in
Heat Treatable
Heat Treatable
Temper
T651
Length Tolerance
+0.063 in/0 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0190-06-06
Zoro #
G416215125
UPC #
847554040874
Country of Origin
United States
Dimensions
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Details
Heat Treatable
Heat Treatable
Temper
T651
Material
Aluminum
Item
Aluminum Precision Blank
Yield Strength
40 ksi
System of Measurement
Inch
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Elongation
17 %
Material Grade
6061
Shape
Sheet
Tensile Strength
45 ksi
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.