Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0190-08-08

  • Zoro # G516215155


product price: $46.75
/ea

Key Features

Elongation
17 %
Yield Strength
40 ksi
Width Tolerance
+0.063 in/0 in
System of Measurement
Inch
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0190-08-08
Zoro #
G516215155
UPC #
847554040898
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Overall Length
8 in
Overall Width
8 in

Details

Elongation
17 %
Yield Strength
40 ksi
System of Measurement
Inch
Temper
T651
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Item
Aluminum Precision Blank
Shape
Sheet
Material
Aluminum
Heat Treatable
Heat Treatable
Tensile Strength
45 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.