Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0375-02-03

  • Zoro # G616215192


product price: $21.45
/ea

Key Features

Fabrication
Hot Rolled
Rockwell Hardness
60 HRB
Heat Treatment
Tempered
Length Tolerance
+0.063 in/0 in
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0375-02-03
Zoro #
G616215192
UPC #
847554041376
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Overall Length
3 in
Width Tolerance
+0.063 in/0 in
Thickness
0.375 in

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 3 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.