Precision Machine-Ready Blank
Mfr # UB-6061-0375-04-06
Zoro # G016215174
product price: $37.05
/eaKey Features
Fabrication
Hot Rolled
Overall Width
4 in
Heat Treatment
Tempered
Material Grade
6061
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0375-04-06
Zoro #
G016215174
UPC #
847554041444
Country of Origin
United States
Dimensions
Overall Width
4 in
Thickness
0.375 in
Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Width Tolerance
+0.063 in/0 in
Description
Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.