Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0375-06-12

  • Zoro # G116215074


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
Not Rated
Fabrication
Hot Rolled
Material
Aluminum
Rockwell Hardness
60 HRB
Straightness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB-6061-0375-06-12
Zoro #
G116215074
UPC #
847554041482
Country of Origin
United States

Dimensions

Thickness
0.375 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in

Details

Thickness Tolerance
Not Rated
Fabrication
Hot Rolled
Material
Aluminum
Rockwell Hardness
60 HRB
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Material Grade
6061
Tensile Strength
45 ksi
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Elongation
17 %
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Brinell Hardness
95 HBW
Item
Aluminum Precision Blank
Yield Strength
40 ksi
Temper
T651
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.