Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0375-08-08

  • Zoro # G116215104


product price: $69.45
/ea

Key Features

Material Grade
6061
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Shape
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0375-08-08
Zoro #
G116215104
UPC #
847554041499
Country of Origin
United States

Dimensions

Thickness
0.375 in
Overall Length
8 in
Overall Width
8 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in

Details

Material Grade
6061
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Shape
Plate
Item
Aluminum Precision Blank
Yield Strength
40 ksi
Material
Aluminum
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Elongation
17 %
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.