Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0500-00-12

  • Zoro # G616215079


product price: $25.95
/ea

Key Features

Heat Treatment
Tempered
Width Tolerance
+0.063 in/0 in
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0500-00-12
Zoro #
G616215079
UPC #
847554041659
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.5 in
Overall Width
1/2 in

Details

Heat Treatment
Tempered
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Brinell Hardness
95 HBW
Rockwell Hardness
60 HRB
Material
Aluminum
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
Straightness Tolerance
Not Rated
Item
Aluminum Precision Blank
Yield Strength
40 ksi
Elongation
17 %
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
System of Measurement
Inch
Flatness Tolerance
Not Rated
Temper
T651
Thickness Tolerance
Not Rated

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 1/2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.