Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0500-06-06

  • Zoro # G116215029


product price: $51.75
/ea

Key Features

Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Yield Strength
40 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0500-06-06
Zoro #
G116215029
UPC #
847554041772
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Thickness
0.5 in
Overall Length
6 in

Details

Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Item
Aluminum Precision Blank
System of Measurement
Inch
Elongation
17 %
Material Grade
6061
Tensile Strength
45 ksi
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.