Precision Machine-Ready Blank
Mfr # UB-6061-0500-12-18
Zoro # G416215064
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Overall Width
12 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0500-12-18
Zoro #
G416215064
UPC #
847554041826
Country of Origin
United States
Dimensions
Overall Length
18 in
Overall Width
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Details
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Elongation
17 %
Material
Aluminum
System of Measurement
Inch
Heat Treatment
Tempered
Item
Aluminum Precision Blank
Yield Strength
40 ksi
Tensile Strength
45 ksi
Resistance Properties
Corrosion-Resistant
Shape
Plate
Temper
T651
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.