Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0625-02-12

  • Zoro # G716214927


product price: $47.99
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Brinell Hardness
95 HBW
Elongation
17 %
Temper
T651
Heat Treatment
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0625-02-12
Zoro #
G716214927
UPC #
847554045121
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
2 in
Overall Length
12 in
Thickness
0.625 in

Details

Resistance Properties
Corrosion-Resistant
Brinell Hardness
95 HBW
Elongation
17 %
Temper
T651
Heat Treatment
Tempered
Rockwell Hardness
60 HRB
Material Grade
6061
Tolerance Rating
Standard
Galvanized
Not Galvanized
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
Not Rated
Item
Aluminum Precision Blank
Fabrication
Hot Rolled
Straightness Tolerance
Not Rated
System of Measurement
Inch
Heat Treatable
Heat Treatable
Flatness Tolerance
Not Rated
Material
Aluminum
Tensile Strength
45 ksi

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.625 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.