Precision Machine-Ready Blank
Mfr # UB-6061-0625-03-03
Zoro # G116214992
product price: $27.65
/eaKey Features
Width Tolerance
+0.063 in/0 in
Brinell Hardness
95 HBW
Overall Width
3 in
Thickness
0.625 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0625-03-03
Zoro #
G116214992
UPC #
847554045138
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Width
3 in
Thickness
0.625 in
Length Tolerance
+0.063 in/0 in
Overall Length
3 in
Description
Aluminum Precision Blank, Aluminum, 6061, T651, 3 in Overall Length, Length Tolerance +0.063 in/0 in, 3 in Overall Width, Width Tolerance +0.063 in/0 in, 0.625 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.