Precision Machine-Ready Blank
Mfr # UB-6061-0625-06-06
Zoro # G816214971
product price: $59.69
/eaKey Features
Material
Aluminum
Material Grade
6061
Overall Length
6 in
Overall Width
6 in
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0625-06-06
Zoro #
G816214971
UPC #
847554045190
Country of Origin
United States
Dimensions
Overall Length
6 in
Overall Width
6 in
Thickness
0.625 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Details
Material
Aluminum
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Elongation
17 %
Heat Treatable
Heat Treatable
Shape
Plate
System of Measurement
Inch
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40 ksi
Temper
T651
Tensile Strength
45 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.