Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0750-04-12

  • Zoro # G416214623


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Brinell Hardness
95 HBW
Temper
T651
Material Grade
6061
Straightness Tolerance
Not Rated
Rockwell Hardness
60 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0750-04-12
Zoro #
G416214623
UPC #
847554045381
Country of Origin
United States

Dimensions

Overall Width
4 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.75 in

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.75 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.