Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0750-12-18

  • Zoro # G616214645


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Heat Treatable
Heat Treatable
Material
Aluminum
System of Measurement
Inch
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0750-12-18
Zoro #
G616214645
UPC #
847554045442
Country of Origin
United States

Dimensions

Thickness
0.75 in
Overall Length
18 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in

Details

Heat Treatable
Heat Treatable
Material
Aluminum
System of Measurement
Inch
Heat Treatment
Tempered
Tensile Strength
45 ksi
Elongation
17 %
Shape
Plate
Yield Strength
40 ksi
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Temper
T651
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.