Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0875-02-04

  • Zoro # G416214685


product price: $31.35
/ea

Key Features

Tensile Strength
45 ksi
Thickness
0.875 in
Temper
T651
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0875-02-04
Zoro #
G416214685
UPC #
847554045602
Country of Origin
United States

Dimensions

Thickness
0.875 in
Overall Width
2 in
Overall Length
4 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in

Details

Tensile Strength
45 ksi
Temper
T651
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
Not Rated
Material Grade
6061
Brinell Hardness
95 HBW
Rockwell Hardness
60 HRB
Material
Aluminum
Heat Treatment
Tempered
System of Measurement
Inch
Item
Aluminum Precision Blank
Flatness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Elongation
17 %
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Yield Strength
40 ksi

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 4 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.875 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.