Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0875-04-12

  • Zoro # G316214563


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Flatness Tolerance
Not Rated
Thickness
0.875 in
Temper
T651
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB-6061-0875-04-12
Zoro #
G316214563
UPC #
847554045688
Country of Origin
United States

Dimensions

Thickness
0.875 in
Width Tolerance
+0.063 in/0 in
Overall Width
4 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Heat Treatment
Tempered
Flatness Tolerance
Not Rated
Temper
T651
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Thickness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Galvanized
Not Galvanized
Tensile Strength
45 ksi
Fabrication
Hot Rolled
Elongation
17 %
Tolerance Rating
Standard
Yield Strength
40 ksi
Brinell Hardness
95 HBW
System of Measurement
Inch
Straightness Tolerance
Not Rated

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.875 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.