Precision Machine-Ready Blank
Mfr # UB-6061-0875-12-24
Zoro # G216214595
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Elongation
17 %
Material
Aluminum
Heat Treatment
Tempered
Yield Strength
40 ksi
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UB-6061-0875-12-24
Zoro #
G216214595
UPC #
847554045756
Country of Origin
United States
Dimensions
Overall Length
24 in
Width Tolerance
+0.063 in/0 in
Thickness
0.875 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Details
Elongation
17 %
Material
Aluminum
Heat Treatment
Tempered
Yield Strength
40 ksi
Shape
Plate
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Temper
T651
Tensile Strength
45 ksi
Resistance Properties
Corrosion-Resistant
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.875 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.