Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0875-24-24

  • Zoro # G516214578


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Shape
Plate
Overall Width
24 in
Includes Material Certificate
Material Certificate with Lot Number
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0875-24-24
Zoro #
G516214578
UPC #
847554045763
Country of Origin
United States

Dimensions

Overall Width
24 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Thickness
0.875 in
Length Tolerance
+0.063 in/0 in

Details

Resistance Properties
Corrosion-Resistant
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
Material Grade
6061
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Material
Aluminum
Temper
T651
Elongation
17 %
Yield Strength
40 ksi
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.875 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.