Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-1000-00-12

  • Zoro # G416214531


product price: $33.79
/ea

Key Features

Heat Treatment
Tempered
Thickness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-1000-00-12
Zoro #
G416214531
UPC #
847554045879
Country of Origin
United States

Dimensions

Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
1/2 in
Thickness
1 in

Details

Heat Treatment
Tempered
Thickness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Tensile Strength
45 ksi
System of Measurement
Inch
Elongation
17 %
Material Grade
6061
Brinell Hardness
95 HBW
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40 ksi
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Temper
T651
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized
Rockwell Hardness
60 HRB

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 1/2 in Overall Width, Width Tolerance +0.063 in/0 in, 1 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.