Precision Machine-Ready Blank
Mfr # UB-6061-1000-06-06
Zoro # G316214556
product price: $75.25
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+0.063 in/0 in
System of Measurement
Inch
Shape
Plate
Material
Aluminum
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-1000-06-06
Zoro #
G316214556
UPC #
847554046005
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Thickness
1 in
Overall Width
6 in
Details
System of Measurement
Inch
Item
Aluminum Precision Blank
Shape
Plate
Material
Aluminum
Heat Treatment
Tempered
Elongation
17 %
Temper
T651
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Tensile Strength
45 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.