Precision Machine-Ready Blank
Mfr # UB-6061-1000-24-24
Zoro # G816214513
product price: $876.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Elongation
17 %
Shape
Plate
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-1000-24-24
Zoro #
G816214513
UPC #
847554046074
Country of Origin
United States
Dimensions
Thickness
1 in
Width Tolerance
+0.063 in/0 in
Overall Width
24 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Details
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Elongation
17 %
Shape
Plate
Item
Aluminum Precision Blank
Material
Aluminum
Tensile Strength
45 ksi
Yield Strength
40 ksi
Temper
T651
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.