Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-1250-01-12

  • Zoro # G516214455


product price: $49.15
/ea

Key Features

Material Grade
6061
System of Measurement
Inch
Overall Width
1 in
Rockwell Hardness
60 HRB
Brinell Hardness
95 HBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-1250-01-12
Zoro #
G516214455
UPC #
847554046197
Country of Origin
United States

Dimensions

Overall Width
1 in
Thickness
1.25 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in

Details

Material Grade
6061
System of Measurement
Inch
Rockwell Hardness
60 HRB
Brinell Hardness
95 HBW
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Elongation
17 %
Thickness Tolerance
Not Rated
Fabrication
Hot Rolled
Heat Treatment
Tempered
Temper
T651
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Yield Strength
40 ksi
Tensile Strength
45 ksi
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 1 in Overall Width, Width Tolerance +0.063 in/0 in, 1.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.