Precision Machine-Ready Blank
Mfr # UB-6061-1500-08-08
Zoro # G316214457
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length Tolerance
+0.063 in/0 in
Heat Treatable
Heat Treatable
Yield Strength
40 ksi
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-1500-08-08
Zoro #
G316214457
UPC #
847554046524
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Overall Width
8 in
Width Tolerance
+0.063 in/0 in
Thickness
1.5 in
Overall Length
8 in
Details
Material
Aluminum
Heat Treatable
Heat Treatable
Yield Strength
40 ksi
Shape
Plate
Temper
T651
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Tensile Strength
45 ksi
Material Grade
6061
Item
Aluminum Precision Blank
Elongation
17 %
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 1.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.