Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-1500-08-36

  • Zoro # G116214497


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Temper
T651
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-1500-08-36
Zoro #
G116214497
UPC #
847554046548
Country of Origin
United States

Dimensions

Overall Length
36 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
1.5 in
Overall Width
8 in

Details

Temper
T651
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
System of Measurement
Inch
Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Material
Aluminum
Material Grade
6061

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 1.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.